TFT-20TC-1
Sealmaster Bearings, TFT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TFT-20TC-1

Sealmaster Bearings, TFT Series

TFT-20TC-1

Sealmaster Bearings, TFT Series
Bearing
Item Number
TFT-20TC-1
MFG Item Number
700952
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, TFT Series
Item #
TFT-20TC-1
Bearing

TFT Series Information

  • Ductile Iron Two Bolt Flange Housing
  • Contact Optional Seal
  • Ball Rolling Elements
  • Concentric Lock

Specifications

Specifications
Manufacturer Part Number 700952
Manufacturer Sealmaster
Product Series TFT
Family Series Sealmaster Bearings, TFT Series
Description Bearing
Bearing Type Two Bolt Flange
Seal Type Contact Seal
Locking Skwezloc
Shaft Diameter 1.25 "
Shaft Range 1-1.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 0.18 lbs
Gross Weight 0.18 lbs