Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TFV3B12V2 Burndy Cable Ties, Hook & Loop Strap, 25/Pk, 3/4x12in.,

MFG Item Number
TFV3B12V2

TFV3B12V2 Burndy Cable Ties, Hook & Loop Strap, 25/Pk, 3/4x12in.,

MFG Item Number
TFV3B12V2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
TFV3B12V2
Hook & Loop Strap, 25/Pk, 3/4x12in.,

Series Information

Specifications

Specifications
Manufacturer Part Number TFV3B12V2
Manufacturer Burndy
Family Series Burndy Cable Ties
Description Hook & Loop Strap, 25/Pk, 3/4x12in., Black
Length 12 "
Type General Purpose
Height 0.09 "
Width 0.5 "
Material Nylon, Polyethylene
Color Black
Net Weight 0.1984 lbs
Gross Weight 0.198 lbs