Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TFX3WH-X Panduit Raceways, Surface Raceway, LD3 Power Rated Tee, Wh
TFX3WH-X Panduit Raceways, Surface Raceway, LD3 Power Rated Tee, Wh
This item cannot be canceled or returned
Description
Surface Raceway, LD3 Power Rated Tee, Wh
Specifications
Specifications
| Manufacturer Part Number |
TFX3WH-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The power rated tee fitting extends cable runs in a tee configuration and is used with LDPH3 raceway. It is White. |
| Material |
Non-Metallic |
| Color |
White |
| Approvals |
UL |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
TFX3WH-X
Panduit Raceways