TFYR-100.5-TBV
RK Electronics RC Networks, TFY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TFYR-100.5-TBV

RK Electronics RC Networks, TFY Series

TFYR-100.5-TBV

RK Electronics RC Networks, TFY Series
TRANS VOLTAGE FILTER, DIN, 100 OHMS
MFG Item Number
TFYR-100.5-TBV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

RC Networks, TFY Series
Item #
TFYR-100.5-TBV
TRANS VOLTAGE FILTER, DIN, 100 OHMS

TFY Series Information

  • DIN Rail or Surface Mount
  • Wye Configuration
  • Three Phase Applications
The TFY is typically applied in parallel with three phase inductive loads (motors) to absorb the transients generated when the load is disconnected from the line. It also absorbs electrical noise while the load is operating. The Varistor option provides additional protection by clamping the transients at a specific voltage level (Max. Clamping Voltage).

Specifications

Specifications
Manufacturer Part Number TFYR-100.5-TBV
Manufacturer RK Electronics
Product Series TFY
Family Series RK Electronics RC Networks, TFY Series
Description TRANS VOLTAGE FILTER, DIN, 100 OHMS
Phase Three Phase WYE
Mounting DIN Rail
Capacitance 0.5 µF
Capacitance Tolerance (+/-) 10 %
Resistance 100 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 7 W
Varistor Yes
Connection Type Screw Terminals
Approvals cURus
Gross Weight 0.507 lbs
Net Weight 0.75 lbs