TG-1000
Greenlee Thermometers, TG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TG-1000

Greenlee Thermometers, TG Series

TG-1000

Greenlee Thermometers, TG Series
Thermometer, Infrared (Tg-1000)
MFG Item Number
TG-1000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, TG Series
Item #
TG-1000
Thermometer, Infrared (Tg-1000)

TG Series Information

  • Safe, non‑contact temperature measurement.
  • Laser spot indicator shows approximate center of target measurement area.
  • Display temperatures in either Fahrenheit or Celsius.
  • Adjustable emissivity for optimum temperature reading accuracy on a wide range of materials and surfaces.
  • Min, Max, Difference and Average temperature functions.

Infrared thermometers provide speed, convenience, accessibility and safety when taking temperature measurements. The new TG‑1000 and TG‑2000 both feature the high optical performance, measurement accuracy and quality necessary for the professional. Both IR thermometers include the capability to display temperature in either Fahrenheit or Celsius, vivid backlight displays, digitally adjustable emissivity, adjustable high‑low temperature alarms, plus minimum, maximum, difference and average functions. The Type‑K thermocouple input on the TG‑2000 provides the accuracy needed for critical measurements of metallic objects, internal temperatures and ambient temperatures, with the flexibility of choosing probe styles for the task at hand.

Temperature is often the first indication of a developing problem and IR thermometers can be used as a screening technique for situations that may require further analysis with other Greenlee tools such as a digital multimeter or clamp meter. A non‑contact IR thermometer allows you to stay a safe distance from the object and get the most accurate readings across a wide range of temperatures.

  • Backlight display for easy readings in any environment.
  • Auto power off for longer battery life.

Specifications

Specifications
Manufacturer Part Number TG-1000
Manufacturer Greenlee
Product Series TG
Family Series Greenlee Thermometers, TG Series
Description Thermometer, Infrared (Tg-1000)
IR Temp -76-1,022 °F
Field of View 12:1
Laser Pointer Yes
Backlight Yes
Net Weight 0.7 lbs
Gross Weight 0.7 lbs