Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TG002E Brady Labels, TAG PRINZING DANGER TAG - PK OF 25
TG002E Brady Labels, TAG PRINZING DANGER TAG - PK OF 25
This item cannot be canceled or returned
Description
TAG PRINZING DANGER TAG - PK OF 25
Specifications
Specifications
| Manufacturer Part Number |
49271 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Danger Tag DO NOT OPERATE MAINTENANCE DEPARTMENT Polyester 5.75x3 BK/RD/WH 25/PK |
| Material Type |
Polyester |
| Background Color |
Black, Red, White |
| Language |
English |
| Legend |
Do Not Operate Maintenance Department Signed By_Date_ |
| Net Weight |
0 lbs |
| Gross Weight |
0.0156 lbs |