Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TG027E Brady Labels, TAG DANGER DO NOT OPERATE EQUIP 25/PK
TG027E Brady Labels, TAG DANGER DO NOT OPERATE EQUIP 25/PK
This item cannot be canceled or returned
Description
TAG DANGER DO NOT OPERATE EQUIP 25/PK
Specifications
Specifications
| Manufacturer Part Number |
49310 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Danger Tag DO NOT OPERATE EQUIPMENT LOCKED OUT Polyester 5.75x3 BK/RD/WH 25/PK |
| Material Type |
Polyester |
| Background Color |
Black, Red, White |
| Language |
English |
| Legend |
Do Not Operate Equipment Locked Out |
| Net Weight |
0 lbs |
| Gross Weight |
0.0156 lbs |