Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Flir Displays Thermal Imaging Cameras, TG165-X Series
TG165-X
Flir Displays Thermal Imaging Cameras, TG165-X Series
Imaging, IR Thermometer, 24:1 Center
This item cannot be canceled or returned
Description
Thermal Imaging Cameras, TG165-X Series
Imaging, IR Thermometer, 24:1 Center
TG165-X Series Information
Specifications
Specifications
| Manufacturer Part Number |
TG165-X |
| Manufacturer |
Flir Displays |
| Product Series |
TG165-X |
| Family Series |
Flir Displays Thermal Imaging Cameras, TG165-X Series |
| Description |
Imaging, IR Thermometer, 24:1 Center Spot Measurement, -25 C / -13 F to 300 C / 572 F, Bright LED Flashlight |
| Thermal Resolution |
320 x 240 |
| Optical Resolution |
2 Megapixels |
| Video Recording |
No |
| Focus |
Focus-Free |
| Field of View |
51 x 66 |
| Screen Size |
2.4 " |
| Communication |
USB |
| Voice Annotation |
No |
| Operating Temperature |
-13-572 °F |
| Protection Rating |
IP54 |
| Laser Pointer |
Yes |
| Built-In Lamp |
Yes |
| Approvals |
CE, UL |
| Net Weight |
0.8688 lbs |
| Gross Weight |
1.965 lbs |
TG165-X
Flir Displays Thermal Imaging Cameras, TG165-X Series