Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TG25E80 Sanrex-Sansha Electric Manufacturing Triacs, TG Series, TRIAC, TO-238AB, 800V, 25A
TG25E80 Sanrex-Sansha Electric Manufacturing Triacs, TG Series, TRIAC, TO-238AB, 800V, 25A
This item cannot be canceled or returned
Description
TRIAC, TO-238AB, 800V, 25A
16~70 Amps 400~600 Volts TO‑238AB The TG series are isolated moled Triacs suitable for a wide range of applications like copiers, Microwave ovens, solid state switches, motor control, light control, and heater control.
Specifications
Specifications
Manufacturer Part Number
TG25E80
Manufacturer
Sanrex-Sansha Electric Manufacturing
Product Series
TG
Family Series
Sanrex-Sansha Electric Manufacturing Triacs, TG Series
Description
TRIAC, TO-238AB, 800V, 25A
Vdrm (Volts)
800 V
Vrrm
800 V
Idrm Peak (mA)
5 mA
Irrm Peak (mA)
5 mA
It (rms)
25 A
Itsm Amps
250 A
Vtm (Volts)
1.4 V
dv/dt (V/microseconds)
50 ms
Igt
50 mA
Vgt (Volts)
3 V
Mounting Force
8
Net Weight
0.0594 lbs
Gross Weight
0.0594 lbs
TG25E80
Sanrex-Sansha Electric Manufacturing Triacs, TG Series