Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TG3224B GE Safety Switches, TG Series, 200A 2P GD N1 240V FUSIBLE
TG3224B GE Safety Switches, TG Series, 200A 2P GD N1 240V FUSIBLE
This item cannot be canceled or returned
Description
Safety Switches, TG Series
200A 2P GD N1 240V FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
TG3224B |
| Manufacturer |
GE |
| Product Series |
TG |
| Family Series |
GE Safety Switches, TG Series |
| Description |
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 200A 2P GD N1 240V FUSIBLE |
| Switch Type |
General Duty |
| Number of Poles |
3 |
| Voltage |
240 V |
| Current Rating |
200 A |
| Fusible |
Yes |
| Fuse Type |
H, K, R |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
30 lbs |
| Gross Weight |
30 lbs |
TG3224B
GE Safety Switches, TG Series