TG3325B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TG3325B GE Safety Switches, TG Series, 400A 3P Gd N1 240V Fusible

MFG Item Number
TG3325B

TG3325B GE Safety Switches, TG Series, 400A 3P Gd N1 240V Fusible

MFG Item Number
TG3325B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, TG Series
Item #
TG3325B
400A 3P Gd N1 240V Fusible

TG Series Information


Specifications

Specifications
Manufacturer Part Number TG3325B
Manufacturer GE
Product Series TG
Family Series GE Safety Switches, TG Series
Description 400A 3P Gd N1 240V Fusible
Switch Type General Duty
Number of Poles 3
Voltage 240 V
Current Rating 400 A
Fusible Yes
Fuse Type H, K
NEMA Rating NEMA 1
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs