Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TG3326R GE Safety Switches, TG Series, Asm Light Duty Sw
TG3326R GE Safety Switches, TG Series, Asm Light Duty Sw
This item cannot be canceled or returned
Description
Safety Switches, TG Series
Specifications
Specifications
| Manufacturer Part Number |
TG3326R |
| Manufacturer |
GE |
| Product Series |
TG |
| Family Series |
GE Safety Switches, TG Series |
| Description |
Asm Light Duty Sw |
| Switch Type |
General Duty |
| Number of Poles |
3 |
| Voltage |
240 V |
| Current Rating |
600 A |
| Fusible |
Yes |
| Fuse Type |
H, K |
| NEMA Rating |
NEMA 3R |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TG3326R
GE Safety Switches, TG Series