Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TG400B Brady Labels, TAG BILINGUAL DANGER DO NOT OPERATE
TG400B Brady Labels, TAG BILINGUAL DANGER DO NOT OPERATE
This item cannot be canceled or returned
Description
TAG BILINGUAL DANGER DO NOT OPERATE
Specifications
Specifications
| Manufacturer Part Number |
49334 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Danger Tag DO NOT OPERATE/NO HACER FUNCIONAR Polyester 5.75 x 3 BK/RD/WH 25/PK |
| Material Type |
Polyester |
| Background Color |
Black, Red, White |
| Language |
English |
| Legend |
Do Not Operate/No Hacer Funcionar |
| Net Weight |
0 lbs |
| Gross Weight |
0.0156 lbs |