TG54
Flir Displays Thermometers, TG54-TG56 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TG54

Flir Displays Thermometers, TG54-TG56 Series

TG54

Flir Displays Thermometers, TG54-TG56 Series
FLIR Spot IR Thermometer 24:1
MFG Item Number
TG54
More specs
This item cannot be canceled or returned

Obsolete

Description

Thermometers, TG54-TG56 Series
Item #
TG54
FLIR Spot IR Thermometer 24:1

TG54-TG56 Series Information

  • Take non‑contact surface temperature measurements with IR (infrared) sensor
  • 24:1 or 30:1 spot ratio to measure smaller targets from a safer distance
  • Easily identify measurement location with built‑in laser targeting
  • Graphical menu structure allows easy access to settings
  • Easy emissivity selection with predetermined levels and custom adjustment
  • Stunning visual high and low alarms
  • Rugged, industrial design that can withstand a three meter drop
  • Bright worklight to help you see your target in poor lighting conditions
  • Tool‑less battery compartment

Specifications

Specifications
Manufacturer Part Number TG54
Manufacturer Flir Displays
Product Series TG54-TG56
Family Series Flir Displays Thermometers, TG54-TG56 Series
Description FLIR Spot IR Thermometer 24:1
Display LCD
IR Temp -22-1,202 °F
Accuracy 1 %
Field of View 24:1
Laser Pointer Yes
Backlight Yes
Response Time 0.15 s
Net Weight 1.005 lbs
Gross Weight 1.005 lbs