Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TGA-010
Three phase, Single Stage, 4 Wire
This item cannot be canceled or returned
Description
Three phase, Single Stage, 4 Wire
Specifications
Specifications
| Manufacturer |
Ohmite |
| Family Series |
Ohmite Miscellaneous |
| Manufacturer Part Number |
TGA-010 |
| Description |
Three phase, Single Stage, 4 Wire Power Line Filter, 440 VAC. 10 AMP |
| Net Weight |
0.545 lbs |
| Gross Weight |
0.565 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
TGA-010
Ohmite Miscellaneous