TGDKR00
Veris Industries HVAC Sensors, T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TGDKR00

Veris Industries HVAC Sensors, T Series

TGDKR00

Veris Industries HVAC Sensors, T Series
Temp,Duct w/Ext Bx,8 in,10k w/11k
MFG Item Number
TGDKR00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, T Series
Item #
TGDKR00
Temp,Duct w/Ext Bx,8 in,10k w/11k

T Series Information

  • Cost effective
  • No calibration
  • Corrosion resistant stainless steel probe design
APPLICATIONS:
  • Duct systems
  • Industrial
Duct mount temperature sensors from Veris are pre‑calibrated and housed in sturdy stainless steel probes.The devices are easy to install,durable,and highly accurate.

Specifications

Specifications
Manufacturer Part Number TGDKR00
Manufacturer Veris Industries
Product Series T
Family Series Veris Industries HVAC Sensors, T Series
Description Temp,Duct w/Ext Bx,8 in,10k w/11k Shunt
Application Duct
Probe Length 8 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs