TGHGCR0010FE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TGHGCR0010FE Ohmite Resistors, TGH Series, RESISTOR, 100W .001 OHM 1pct.

MFG Item Number
TGHGCR0010FE

TGHGCR0010FE Ohmite Resistors, TGH Series, RESISTOR, 100W .001 OHM 1pct.

MFG Item Number
TGHGCR0010FE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Resistors, TGH Series
Item #
TGHGCR0010FE
RESISTOR, 100W .001 OHM 1pct.

TGH Series Information

  • Resistance Values Beginning at 0.5 m ohm
  • Four Terminal Kelvin Connection
  • Four Terminals to Isolate Measurement Path From Current Flow Path
The TGH Series uses state of the art technology to provide highly reliable, non‑inductive performance. This resistor is ideal for many current monitoring and controls applications.

Specifications

Specifications
Manufacturer Part Number TGHGCR0010FE
Manufacturer Ohmite
Product Series TGH
Family Series Ohmite Resistors, TGH Series
Description RESISTOR, 100W .001 OHM 1pct.
Resistance 0.001 Ohm
Non-Inductive No
Wattage 100 W
Terminal Type Radial Leads
Dielectric Voltage 1,000 V
Operating Temperature -67-311 °F
Tolerance % 1 %
Mounting Panel
Net Weight 0.0652 lbs
Gross Weight 0.0652 lbs