TGHHV10R0JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TGHHV10R0JE Ohmite Resistors, TGH Series, RESISTOR, 10 OHM, 120 WATT, +/-5pct.

MFG Item Number
TGHHV10R0JE

TGHHV10R0JE Ohmite Resistors, TGH Series, RESISTOR, 10 OHM, 120 WATT, +/-5pct.

MFG Item Number
TGHHV10R0JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Resistors, TGH Series
Item #
TGHHV10R0JE
RESISTOR, 10 OHM, 120 WATT, +/-5pct.

TGH Series Information

  • Resistance Values Beginning at 0.5 m ohm
  • Four Terminal Kelvin Connection
  • Four Terminals to Isolate Measurement Path From Current Flow Path
The TGH Series uses state of the art technology to provide highly reliable, non‑inductive performance. This resistor is ideal for many current monitoring and controls applications.

Specifications

Specifications
Manufacturer Part Number TGHHV10R0JE
Manufacturer Ohmite
Product Series TGH
Family Series Ohmite Resistors, TGH Series
Description RESISTOR, 10 OHM, 120 WATT, +/-5pct. TOLERANCE, RoHS COMPLIANT
Resistance 10 Ohm
Non-Inductive No
Wattage 120 W
Terminal Type Radial Leads
Max Voltage 500 VAC
Operating Temperature -67-311 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 250
Mounting Panel
Net Weight 0.0515 lbs
Gross Weight 0.0515 lbs