TGHMV1R00JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TGHMV1R00JE Ohmite Resistors, TGH Series, 1 Ohm 300 Watt SOT227 5pct. TF

MFG Item Number
TGHMV1R00JE

TGHMV1R00JE Ohmite Resistors, TGH Series, 1 Ohm 300 Watt SOT227 5pct. TF

MFG Item Number
TGHMV1R00JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Resistors, TGH Series
Item #
TGHMV1R00JE
1 Ohm 300 Watt SOT227 5pct. TF

TGH Series Information

  • Resistance Values Beginning at 0.5 m ohm
  • Four Terminal Kelvin Connection
  • Four Terminals to Isolate Measurement Path From Current Flow Path
The TGH Series uses state of the art technology to provide highly reliable, non‑inductive performance. This resistor is ideal for many current monitoring and controls applications.

Specifications

Specifications
Manufacturer Part Number TGHMV1R00JE
Manufacturer Ohmite
Product Series TGH
Family Series Ohmite Resistors, TGH Series
Description 1 Ohm 300 Watt SOT227 5pct. TF
Resistance 1 Ohm
Non-Inductive No
Wattage 300 W
Terminal Type Radial Leads
Max Voltage 1,000 VAC
Operating Temperature -67-347 °F
Tolerance % 5 %
Mounting Panel
Net Weight 0.0397 lbs
Gross Weight 0.0397 lbs