TGHPV5R00KE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TGHPV5R00KE Ohmite Resistors, TGH Series, SOT-227 600W 5 Ohm

MFG Item Number
TGHPV5R00KE

TGHPV5R00KE Ohmite Resistors, TGH Series, SOT-227 600W 5 Ohm

MFG Item Number
TGHPV5R00KE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Resistors, TGH Series
Item #
TGHPV5R00KE
SOT-227 600W 5 Ohm

TGH Series Information

  • Resistance Values Beginning at 0.5 m ohm
  • Four Terminal Kelvin Connection
  • Four Terminals to Isolate Measurement Path From Current Flow Path
The TGH Series uses state of the art technology to provide highly reliable, non‑inductive performance. This resistor is ideal for many current monitoring and controls applications.

Specifications

Specifications
Manufacturer Part Number TGHPV5R00KE
Manufacturer Ohmite
Product Series TGH
Family Series Ohmite Resistors, TGH Series
Description SOT-227 600W 5 Ohm
Resistance 5 Ohm
Non-Inductive No
Wattage 600 W
Terminal Type Radial Leads
Max Voltage 1,000 VAC
Operating Temperature -67-311 °F
Tolerance % 10 %
Temp Coefficient (ppm/C) 250
Mounting Panel
Net Weight 0.0522 lbs
Gross Weight 0.0522 lbs