TGL-BF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TGL-BF

Mersen Fuses, TGL Series

TGL-BF

Mersen Fuses, TGL Series
Fuse, 20275-,TELECOM 150A 170VDC,
MFG Item Number
TGL-BF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, TGL Series
Item #
TGL-BF
Fuse, 20275-,TELECOM 150A 170VDC,

TGL Series Information

  • 70~800 Amps
  • 170 VDC
  • Fast Acting
  • Center Bolted
  • UL Recognized
The TGL telecom fuses are available from 70 to 800 amperes rated at 170VDC with an interrupting rating of 100,000 amps to fulfill your circuit protection needs. The telecom fuses have high current limiting capabilities to provide a better degree of circuit protection to traditional telecommunications equipment. These fuses consist of a blue and white label for easy identification of their DC voltage capability.

Specifications

Specifications
Manufacturer Part Number TGL-BF
Manufacturer Mersen
Product Series TGL
Family Series Mersen Fuses, TGL Series
Description Fuse, 20275-,TELECOM 150A 170VDC, V200946
Fuse Type Telecommunications Type
Current Rating 150 A
DC Voltage 170 VDC
Characteristic Fast Acting
Interrupt Rating 100 kA @ 170 VDC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Net Weight 0.2 lbs
Gross Weight 0.2 lbs