Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TH1 GE Safety Switches, TDM HANDLE ONLY-NEMA 1 3R 12
TH1 GE Safety Switches, TDM HANDLE ONLY-NEMA 1 3R 12
Description
TDM HANDLE ONLY-NEMA 1 3R 12
Specifications
Specifications
| Manufacturer Part Number |
TH1 |
| Manufacturer |
GE |
| Family Series |
GE Safety Switches |
| Description |
TDM Handle Operating Mechanisms, Door Mounted |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.5 lbs |