Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Honeywell Thermostats, TH115 Series
TH115-A-240D-B/U
Honeywell Thermostats, TH115 Series
THERMOSTAT PROG AMB 240V 15A DP
MFG Item Number
TH115-A-240D-B/U
This item cannot be canceled or returned
Description
Thermostats, TH115 Series
THERMOSTAT PROG AMB 240V 15A DP
- ON/STANDBY Switch Enables Thermostat Shutdown at the End of Heating Season for Added Security
- Advanced Temperature Control Ensures Total Comfort by Minimizing Temperature Swings
- On‑Screen Heating Power Indicator Gives At‑A‑Glance Verification of Power Being Used
- Early Start Function Ensures Programmed Temperature Is Reached By Programmed Time
- Battery‑Free Backup Means No Re‑Programming Your Schedule after a Power Outage
- Temporary Bypass Enables Temperature Override without Changing Programming
- Attractive Design Includes Hidden Programming Buttons
These compact, stylish thermostats come loaded with advanced programming features and a large backlit LCD
Specifications
Specifications
| Manufacturer Part Number |
TH115-A-240D-B/U |
| Manufacturer |
Honeywell |
| Product Series |
TH115 |
| Family Series |
Honeywell Thermostats, TH115 Series |
| Description |
THERMOSTAT PROG AMB 240V 15A DP |
| Power Method |
240 VAC |
| System Electrical Rating |
240 VAC - 3,600 W, 15 A Resistive |
| Display |
LCD |
| Application |
Line Voltage |
| Color |
White |
| Programmability |
Programmable 7 Day |
| Wi-Fi Enabled |
No |
| Temp Setting Range |
5-30 °C |
| Onboard Occupancy Sensor |
No |
| Approvals |
CSA, UL |
| Comments |
DPST Switching |
| Net Weight |
0.98 lbs |
| Gross Weight |
0.0613 lbs |
TH115-A-240D-B/U
Honeywell Thermostats, TH115 Series