TH1803
Appleton Conduit Mounts, Neer Strap Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TH1803

Appleton Conduit Mounts, Neer Strap Series

TH1803

Appleton Conduit Mounts, Neer Strap Series
1 IN 2 HOLE STRAP STL
MFG Item Number
TH1803
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, Neer Strap Series
Item #
TH1803
1 IN 2 HOLE STRAP STL

Neer Strap Series Information

Specifications

Specifications
Manufacturer Part Number TH1803
Manufacturer Appleton
Product Series Neer Strap
Family Series Appleton Conduit Mounts, Neer Strap Series
Description 1 IN 2 HOLE STRAP STL
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style Two Hole
Rigid Size (in) 1 "
Approvals CSA, UL
Net Weight 0.035 lbs
Gross Weight 0.035 lbs