Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Conduit Mounts, Neer Strap Series
TH1805
Appleton Conduit Mounts, Neer Strap Series
1-1/2 IN 2 HOLE STRAP STL
This item cannot be canceled or returned
Description
Conduit Mounts, Neer Strap Series
1-1/2 IN 2 HOLE STRAP STL
Neer Strap Series Information
Specifications
Specifications
| Manufacturer Part Number |
TH1805 |
| Manufacturer |
Appleton |
| Product Series |
Neer Strap |
| Family Series |
Appleton Conduit Mounts, Neer Strap Series |
| Description |
1-1/2 IN 2 HOLE STRAP STL |
| Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Steel |
| Style |
Two Hole |
| Rigid Size (in) |
1-1/2 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TH1805
Appleton Conduit Mounts, Neer Strap Series