TH1810
Appleton Conduit Mounts, Neer Strap Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TH1810

Appleton Conduit Mounts, Neer Strap Series

TH1810

Appleton Conduit Mounts, Neer Strap Series
Hardware
MFG Item Number
TH1810
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Neer Strap Series
Item #
TH1810
Hardware

Neer Strap Series Information

Specifications

Specifications
Manufacturer Part Number TH1810
Manufacturer Appleton
Product Series Neer Strap
Family Series Appleton Conduit Mounts, Neer Strap Series
Description Hardware
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style Two Hole
Rigid Size (in) 4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs