TH1906
Appleton Conduit Mounts, Neer EMT Strap Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TH1906

Appleton Conduit Mounts, Neer EMT Strap Series

TH1906

Appleton Conduit Mounts, Neer EMT Strap Series
Hardware
MFG Item Number
TH1906
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Neer EMT Strap Series
Item #
TH1906
Hardware

Neer EMT Strap Series Information

Appleton and O‑Z/Gedney offer NEER EMT straps. Type 1901 and 1807 click‑on one hole straps for EMT provides support for conduit, as required by the National Electrical Code. Type TH‑1901 and TH‑1807 snap‑on two hole straps for EMT are used where higher load bearing supports are desired.

Specifications

Specifications
Manufacturer Part Number TH1906
Manufacturer Appleton
Product Series Neer EMT Strap
Family Series Appleton Conduit Mounts, Neer EMT Strap Series
Description Hardware
Type EMT (Electrical Metallic Tubing)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style Two Hole
EMT Size (in) 2 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs