Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TH2

Brady Furniture

TH2

Brady Furniture
PRINZING TAG HOLDER
Item Number
TH2
MFG Item Number
49339
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Furniture, Series
Item #
TH2
PRINZING TAG HOLDER

Series Information

Specifications

Specifications
Manufacturer Part Number 49339
Manufacturer Brady
Family Series Brady Furniture
Description 1-Pocket Economy Tag Holder, 7.5 H x 4.5 W, Plastic
Comments Tag Holder
Net Weight 0 lbs
Gross Weight 0.0184 lbs