Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TH3267RC GE Safety Switches, TH Series, 800A 2P HD N3R 600V FUSIBLE CSA
TH3267RC GE Safety Switches, TH Series, 800A 2P HD N3R 600V FUSIBLE CSA
This item cannot be canceled or returned
Description
Safety Switches, TH Series
800A 2P HD N3R 600V FUSIBLE CSA
Specifications
Specifications
Manufacturer Part Number
TH3267RC
Manufacturer
GE
Product Series
TH
Family Series
GE Safety Switches, TH Series
Description
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 800A 2P HD N3R 600V FUSIBLE CSA
Switch Type
Heavy Duty
Number of Poles
3
Voltage
240 V
Current Rating
700 A
Fusible
Yes
Fuse Type
H, J, R
NEMA Rating
NEMA 3R
Approvals
UL
Net Weight
412 lbs
Gross Weight
412 lbs
TH3267RC
GE Safety Switches, TH Series