Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Safety Switches, TH Series
TH3321SS
GE Safety Switches, TH Series
30A 3P HD N4X SS 240V FUSIBLE
This item cannot be canceled or returned
Description
Safety Switches, TH Series
30A 3P HD N4X SS 240V FUSIBLE
Specifications
Specifications
Manufacturer Part Number
TH3321SS
Manufacturer
GE
Product Series
TH
Family Series
GE Safety Switches, TH Series
Description
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 30A 3P HD N4X SS 240V FUSIBLE
Switch Type
Heavy Duty
Number of Poles
3
Voltage
240 V
Current Rating
30 A
Fusible
Yes
Fuse Type
H, J, R
NEMA Rating
NEMA 4X
Approvals
UL
Net Weight
11.835 lbs
Gross Weight
12.035 lbs
TH3321SS
GE Safety Switches, TH Series