Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TH3325MSS GE Safety Switches, TH Series, 400A 3P Md N4X Ss 240V Fusible
MFG Item Number
TH3325MSS
TH3325MSS GE Safety Switches, TH Series, 400A 3P Md N4X Ss 240V Fusible
MFG Item Number
TH3325MSS
This item cannot be canceled or returned
Description
Safety Switches, TH Series
400A 3P Md N4X Ss 240V Fusible
Specifications
Specifications
| Manufacturer Part Number |
TH3325MSS |
| Manufacturer |
GE |
| Product Series |
TH |
| Family Series |
GE Safety Switches, TH Series |
| Description |
400A 3P Md N4X Ss 240V Fusible |
| Switch Type |
Heavy Duty |
| Number of Poles |
3 |
| Voltage |
240 V |
| Current Rating |
400 A |
| Fusible |
Yes |
| Fuse Type |
H, J, R |
| NEMA Rating |
NEMA 12 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TH3325MSS
GE Safety Switches, TH Series