Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TH Series Information
| Manufacturer Part Number | TH3361 |
|---|---|
| Manufacturer | GE |
| Product Series | TH |
| Family Series | GE Safety Switches, TH Series |
| Description | No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 30A 3P HD N1 600V FUSIBLE SW |
| Switch Type | Heavy Duty |
| Number of Poles | 3 |
| Voltage | 600 V |
| Current Rating | 30 A |
| Fusible | Yes |
| Neutral | Yes |
| Composition | Metallic |
| NEMA Rating | NEMA 1 |
| Approvals | CSA, UL |
| Net Weight | 8.955 lbs |
| Gross Weight | 10.5 lbs |