Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TH3361R GE Safety Switches, TH Series, 30A 3P HD N3R 600V FUSIBLE
TH3361R GE Safety Switches, TH Series, 30A 3P HD N3R 600V FUSIBLE
This item cannot be canceled or returned
Description
Safety Switches, TH Series
30A 3P HD N3R 600V FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
TH3361R |
| Manufacturer |
GE |
| Product Series |
TH |
| Family Series |
GE Safety Switches, TH Series |
| Description |
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 30A 3P HD N3R 600V FUSIBLE |
| Switch Type |
Heavy Duty |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
30 A |
| Fusible |
Yes |
| Neutral |
No |
| Composition |
Metallic |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
9.455 lbs |
| Gross Weight |
11 lbs |
TH3361R
GE Safety Switches, TH Series