Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TH3361SSA21D GE Safety Switches, TH Series, 30A 3P HD N4X SS 600V FUSIBLE
MFG Item Number
TH3361SSA21D
TH3361SSA21D GE Safety Switches, TH Series, 30A 3P HD N4X SS 600V FUSIBLE
MFG Item Number
TH3361SSA21D
This item cannot be canceled or returned
Description
Safety Switches, TH Series
30A 3P HD N4X SS 600V FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
TH3361SSA21D |
| Manufacturer |
GE |
| Product Series |
TH |
| Family Series |
GE Safety Switches, TH Series |
| Description |
General Electric Heavy duty safety switch. Fusible type 4/X safety switch. 30 amps 3P HD N4X SS 600V fusible. |
| Switch Type |
Heavy Duty |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
30 A |
| Fusible |
Yes |
| Fuse Type |
H, J, R |
| NEMA Rating |
NEMA 4X |
| Approvals |
UL |
| Net Weight |
15.89 lbs |
| Gross Weight |
15.896 lbs |
TH3361SSA21D
GE Safety Switches, TH Series