Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TH3362SS GE Safety Switches, TH Series, 60A 3P HD N4X 600V FUSIBLE
TH3362SS GE Safety Switches, TH Series, 60A 3P HD N4X 600V FUSIBLE
This item cannot be canceled or returned
Description
Safety Switches, TH Series
60A 3P HD N4X 600V FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
TH3362SS |
| Manufacturer |
GE |
| Product Series |
TH |
| Family Series |
GE Safety Switches, TH Series |
| Description |
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 60A 3P HD N4X 600V FUSIBLE |
| Switch Type |
Heavy Duty |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
60 A |
| Fusible |
Yes |
| Neutral |
Yes |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA, UL |
| Net Weight |
23.375 lbs |
| Gross Weight |
23.104 lbs |
TH3362SS
GE Safety Switches, TH Series