Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Safety Switches, TH Series
TH3362SS316
GE Safety Switches, TH Series
60A 3P HD N4X SS316 600V FUSIBLE
MFG Item Number
TH3362SS316
This item cannot be canceled or returned
Description
Safety Switches, TH Series
60A 3P HD N4X SS316 600V FUSIBLE
Specifications
Specifications
Manufacturer Part Number
TH3362SS316
Manufacturer
GE
Product Series
TH
Family Series
GE Safety Switches, TH Series
Description
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 60A 3P HD N4X SS316 600V FUSIBLE
Switch Type
Heavy Duty
Number of Poles
3
Voltage
600 V
Current Rating
60 A
Fusible
Yes
Fuse Type
H, J, R
NEMA Rating
NEMA 4X
Approvals
UL
Net Weight
23 lbs
Gross Weight
23.1 lbs
TH3362SS316
GE Safety Switches, TH Series