Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Safety Switches, TH Series
TH3363
GE Safety Switches, TH Series
100A 3P HD N1 600V FUSIBLE
This item cannot be canceled or returned
Description
Safety Switches, TH Series
100A 3P HD N1 600V FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
TH3363 |
| Manufacturer |
GE |
| Product Series |
TH |
| Family Series |
GE Safety Switches, TH Series |
| Description |
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 100A 3P HD N1 600V FUSIBLE |
| Switch Type |
Heavy Duty |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
100 A |
| Fusible |
Yes |
| Neutral |
No |
| Composition |
Metallic |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA, UL |
| Net Weight |
18.835 lbs |
| Gross Weight |
18.324 lbs |
TH3363
GE Safety Switches, TH Series