Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Safety Switches, TH Series
TH3364JW
GE Safety Switches, TH Series
Safety Switch, 3-P, 200A/600V, N12,
This item cannot be canceled or returned
Description
Safety Switches, TH Series
Safety Switch, 3-P, 200A/600V, N12,
Specifications
Specifications
| Manufacturer Part Number |
TH3364JW |
| Manufacturer |
GE |
| Product Series |
TH |
| Family Series |
GE Safety Switches, TH Series |
| Description |
Safety Switch, 3-P, 200A/600V, N12, Fusible, Heavy Duty, w/o Neutral, Includes Viewing Window |
| Switch Type |
Heavy Duty |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
200 A |
| Fusible |
Yes |
| Fuse Type |
H, J, R |
| NEMA Rating |
NEMA 12 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TH3364JW
GE Safety Switches, TH Series