Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TH3364SS GE Safety Switches, TH Series, 200A 3P HD N4X SS 600V FUSIBLE
TH3364SS GE Safety Switches, TH Series, 200A 3P HD N4X SS 600V FUSIBLE
This item cannot be canceled or returned
Description
Safety Switches, TH Series
200A 3P HD N4X SS 600V FUSIBLE
Specifications
Specifications
Manufacturer Part Number
TH3364SS
Manufacturer
GE
Product Series
TH
Family Series
GE Safety Switches, TH Series
Description
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 200A 3P HD N4X SS 600V FUSIBLE
Switch Type
Heavy Duty
Number of Poles
3
Voltage
600 V
Current Rating
200 A
Fusible
Yes
Fuse Type
H, J, R
NEMA Rating
NEMA 4X
Approvals
UL
Net Weight
48.903 lbs
Gross Weight
48.903 lbs
TH3364SS
GE Safety Switches, TH Series