Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Safety Switches, TH Series
TH3365
GE Safety Switches, TH Series
Safety Switch, 3-P, 400A/600V, N1,
This item cannot be canceled or returned
Description
Safety Switches, TH Series
Safety Switch, 3-P, 400A/600V, N1,
Specifications
Specifications
| Manufacturer Part Number |
TH3365 |
| Manufacturer |
GE |
| Product Series |
TH |
| Family Series |
GE Safety Switches, TH Series |
| Description |
Safety Switch, 3-P, 400A/600V, N1, Fusible, Heavy Duty, w/o Neutral |
| Switch Type |
Heavy Duty |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
400 A |
| Fusible |
Yes |
| Neutral |
No |
| Composition |
Metallic |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA, UL |
| Net Weight |
126 lbs |
| Gross Weight |
126 lbs |
TH3365
GE Safety Switches, TH Series