Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TH4364RC GE Safety Switches, TH Series, 200A 3P HD N3R 600V FUSIBLE CSA
TH4364RC GE Safety Switches, TH Series, 200A 3P HD N3R 600V FUSIBLE CSA
This item cannot be canceled or returned
Description
Safety Switches, TH Series
200A 3P HD N3R 600V FUSIBLE CSA
Specifications
Specifications
Manufacturer Part Number
TH4364RC
Manufacturer
GE
Product Series
TH
Family Series
GE Safety Switches, TH Series
Description
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 200A 3P HD N3R 600V FUSIBLE CSA
Switch Type
Heavy Duty
Number of Poles
4
Voltage
600 V
Current Rating
200 A
Fusible
Yes
Fuse Type
H, J, R
NEMA Rating
NEMA 3R
Approvals
UL
Net Weight
0 lbs
Gross Weight
32 lbs
TH4364RC
GE Safety Switches, TH Series