TH4X325-2
Nelson Heat Trace Heat Tracing, TH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TH4X325-2

Nelson Heat Trace Heat Tracing, TH Series

TH4X325-2

Nelson Heat Trace Heat Tracing, TH Series
Line Sensing With Relay
MFG Item Number
TH4X325-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, TH Series
Item #
TH4X325-2
Line Sensing With Relay

TH Series Information

  • Features a Die Cast Aluminum Enclosure
  • Includes a Stainless Steel Capillary
  • Internal Temperature Adjustment Calibration Accuracy of 3 Degrees Fahrenheit
  • Incorporates a 480 Volt and 22 Amp Single Pole Double Throw Switch (TH4X325: DPST)
  • UL Listed, FM (7325) and LCIE (7325) Approved, CSA Certified, and CE (4X325; 4X325‑2) Marked
Nelson's TH Series thermostats provide affordable, mechanical on and off switching in response to the temperature sensed at the pipe. Thermostats THX325 and THX4x325‑2 are suitable for use in ordinary and corrosive Locations. Thermostat TH7325 is suitable for use in hazardous locations.


Videos

Specifications

Specifications
Manufacturer Part Number TH4X325-2
Manufacturer Nelson Heat Trace
Product Series TH
Family Series Nelson Heat Trace Heat Tracing, TH Series
Description Line Sensing With Relay
Input Voltage 208-240 VAC
NEMA Rating NEMA 4X
Enclosure Composition Cast Aluminum
Connection Type 1/2 " NPT
Capillary Maximum Temp. 420 °F
Length 10 '
Material Stainless Steel
Accuracy 3 °F
Contacts Single Pole Double Throw
Approvals CE, CSA, UL
Operating Temperature 25-325 °F
Protection Rating IP66
Net Weight 2.945 lbs
Gross Weight 3.9 lbs