FocusPRO 5000 Series Information
| Manufacturer Part Number | TH5110D1006/U |
|---|---|
| Manufacturer | Honeywell |
| Product Series | FocusPRO 5000 |
| Family Series | Honeywell Thermostats, FocusPRO 5000 Series |
| Description | THERMOSTAT |
| Power Method | 24 VAC, Battery |
| System Electrical Rating | 20-30 VAC, 750 mV |
| Display | LCD |
| Application | Conventional |
| Stages | 1 Heat/1 Cool |
| Color | Premier White |
| Changeover | Auto, Manual Selectable |
| Heating Range | 40-90 °F |
| Cooling Range | 50-99 °F |
| Programmability | Non-Programmable |
| Wi-Fi Enabled | No |
| Terminal Designations | R, Rc, C, W (O/B), Y, G |
| Temp Setting Range | 40-99 °F |
| Onboard Occupancy Sensor | No |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.025 lbs |