FocusPRO 6000 Wireless Series Information
| Manufacturer Part Number | TH6320R1004/U |
|---|---|
| Manufacturer | Honeywell |
| Product Series | FocusPRO 6000 Wireless |
| Family Series | Honeywell Thermostats, FocusPRO 6000 Wireless Series |
| Description | WIRELESS PROGRAMMABLE THERMOSTAT |
| Power Method | Battery |
| System Electrical Rating | 20-30 VAC, 750 mV |
| Display | LCD |
| Application | Conventional |
| Stages | 2 Heat/2 Cool |
| Communication | RedLINK |
| Color | Premier White |
| Changeover | Auto, Manual Selectable |
| Heating Range | 40-90 °F |
| Cooling Range | 50-99 °F |
| Programmability | Programmable 5-1-1 Day, Programmable 5-2 Day |
| Wi-Fi Enabled | No |
| Temp Setting Range | 40-99 °F |
| Onboard Occupancy Sensor | No |
| Comments | Use with TrueZONE Panel or THM5320R1000 Equipment Interface Module |
| Net Weight | 0.8 lbs |
| Gross Weight | 0.05 lbs |