FocusPRO 6000 Series Information
| Manufacturer Part Number | TH6320U1000/U |
|---|---|
| Manufacturer | Honeywell |
| Product Series | FocusPRO 6000 |
| Family Series | Honeywell Thermostats, FocusPRO 6000 Series |
| Description | THERMOSTAT |
| Power Method | 24 VAC, Battery |
| System Electrical Rating | 20-30 VAC, 750 mV |
| Display | LCD |
| Application | Conventional |
| Stages | 2 Heat/2 Cool |
| Color | Premier White |
| Changeover | Auto, Manual Selectable |
| Heating Range | 40-90 °F |
| Cooling Range | 50-99 °F |
| Programmability | Programmable 5-1-1 Day, Programmable 5-2 Day |
| Wi-Fi Enabled | No |
| Terminal Designations | Rc, R, W (O/B), G, C, Y, W2 (AUX/E), Y2, L |
| Temp Setting Range | 40-99 °F |
| Onboard Occupancy Sensor | No |
| Comments | Large Display |
| Net Weight | 0.43 lbs |
| Gross Weight | 0.0513 lbs |