TH6663

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TH6663 GE Safety Switches, TH Series, 100A 6P Sp N1 600V Fusible

MFG Item Number
TH6663

TH6663 GE Safety Switches, TH Series, 100A 6P Sp N1 600V Fusible

MFG Item Number
TH6663
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, TH Series
Item #
TH6663
100A 6P Sp N1 600V Fusible

TH Series Information


Specifications

Specifications
Manufacturer Part Number TH6663
Manufacturer GE
Product Series TH
Family Series GE Safety Switches, TH Series
Description 100A 6P Sp N1 600V Fusible
Switch Type Heavy Duty
Number of Poles 6
Voltage 600 V
Current Rating 100 A
Fusible Yes
Fuse Type H, J, R
NEMA Rating NEMA 1
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs