Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Specifications
Specifications
| Manufacturer |
GE |
| Family Series |
GE Miscellaneous |
| Manufacturer Part Number |
THAUX64D |
| Description |
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. AUXILIARY SWITCH |
| Net Weight |
0.37 lbs |
| Gross Weight |
0.452 lbs |
THAUX64D
GE Miscellaneous