Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Schneider Thermostats, THC Series
THCR-4
Schneider Thermostats, THC Series
Enthalpy Ctrlr W/Elec. Box
This item cannot be canceled or returned
Description
Enthalpy Ctrlr W/Elec. Box
For ON‑OFF (two position) low voltage control of the amount of air brought into the cooling system with respect to the "total heat" (enthalpy) of the outside air.
Specifications
Specifications
Manufacturer Part Number
127556
Manufacturer
Schneider
Product Series
THC
Family Series
Schneider Thermostats, THC Series
Description
Enthalpy Ctrlr W/Elec. Box (Replaces Honeywell)
Power Method
24 VAC
Display
Set Dial
Application
Heat Pump
Stages
3 Heat/3 Cool
Color
Beige
Changeover
Manual
Programmability
Non-Programmable
Wi-Fi Enabled
No
Terminal Designations
R, C, B
Temp Setting Range
40-150 °F
Onboard Occupancy Sensor
No
Comments
Enthalpy control to MMC-401, Snap acting SPDT, Three 1/4 in. male quick connect spade lug terminals
Net Weight
1.165 lbs
Gross Weight
1.53 lbs
THCR-4
Schneider Thermostats, THC Series