THD Series Information
Temperature sensors for HVAC commercial and industrial settings. Compact and fast, it allows for ease of monitoring and regulation. Multiple output modes and temperature and humidity measurement.
| Manufacturer Part Number | THD-W2-T |
|---|---|
| Manufacturer | Autonics |
| Product Series | THD |
| Family Series | Autonics HVAC Sensors, THD Series |
| Description | Temp/Humidity Transducer, Wall mount, 200mm sensing pole, RS485 output (MODBUS RTU), 24VDC power |
| Application | Indoor, Room |
| Output | Modbus |
| Humidity Sensor | Yes |
| Humidity Range | 0-99.9% RH |
| Operating Temperature | -19.9-60 °C |
| Function | Humidity, Temperature |
| Display | No Display |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |