THD-WD1-C
Autonics HVAC Sensors, THD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THD-WD1-C

Autonics HVAC Sensors, THD Series

THD-WD1-C

Autonics HVAC Sensors, THD Series
Temp/Humidity Transducer, Wall
MFG Item Number
THD-WD1-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, THD Series
Item #
THD-WD1-C
Temp/Humidity Transducer, Wall

THD Series Information

  • HVAC Sensor
  • Temperature Sensor
  • Various Output Modes
  • Communication Speed: 115,200 bps
  • Wide Range of Temp./Humidity Measurement ‑19.9 to 60.0 ° / 0.0 to 99.9% RH

Temperature sensors for HVAC commercial and industrial settings. Compact and fast, it allows for ease of monitoring and regulation. Multiple output modes and temperature and humidity measurement.

Specifications

Specifications
Manufacturer Part Number THD-WD1-C
Manufacturer Autonics
Product Series THD
Family Series Autonics HVAC Sensors, THD Series
Description Temp/Humidity Transducer, Wall mount, 100mm sensing pole, 3 digit display, 4-20mA output, 24VDC power
Application Indoor, Room
Output 4-20 mA
Humidity Sensor Yes
Humidity Range 0-99.9% RH
Operating Temperature -19.9-60 °C
Function Humidity, Temperature
Display LED
Approvals CE
Net Weight 1.05 lbs
Gross Weight 1.05 lbs